Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB553208

MPN #: 50400250

2" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT

Product Description
Aluminum male adapter x male national pipe thread. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. For use on suction / discharge hose applications.

PRICE
$13.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Height3-4/7 in
Weight0.7 lbs
Size2
Coupling Size2"

Product Details

TypeF
ColorSilver
MaterialAluminum
Package Quantity1
DescriptionF Adapter
Manufacturers Part Number50400250
PSI250 psi
BrandApache Hose & Belting