2" F Polypropylene Cam and Groove Adapter x Male NPT
Write a Review
|
Questions & Answers (0)
Product Description
Made of lightweight polypropylene for strength and long lasting durability. Male adapter x male national pipe thread allows connecting hose without need for threading tools, lugs, twisting, springs, or snaps. For use on suction/discharge hose applications. Color finish is Black.
PRICE
$7.80
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Height | 3-4/7 in |
| Weight | 0.3 lbs |
| Size | 2 |
| Coupling Size | 2" |
Product Details
| Type | F |
| Color | Black |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | F Adapter |
| Manufacturers Part Number | 49014000 |
| PSI | 125 psi |
| Brand | Apache Hose & Belting |