2-1/2" LO Side NH3 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
2-1/2" LO Side NH3 Gauge
Ammonia gauges are designed for use on manifolds and as permanent gauges on any system or equipment charged with ammonia.Gauges calibrated to 3-2-3% accuracy.
Ammonia gauges are designed for use on manifolds and as permanent gauges on any system or equipment charged with ammonia.Gauges calibrated to 3-2-3% accuracy.
PRICE
$119.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Range | 30" - 0 - 150 psi °F ft |
| Connection Size | 1/4" NPT Male |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Lo Side NH3 Gauge |
| Color | Black |
| Manufacturers Part Number | 40202 |
| Brand | Yellow Jacket |