Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB735711

MPN #: 42024

Yellow Jacket® 41 Series Manifold 42024

Product Description
Yellow Jacket® 41 Series Manifold With 60" Ball Valve Hoses 42024

Features:
  • Forged body is solid brass for durability
  • Full porting maximizes capacity
  • Sliding double "O" ring pistons reduce wear
  • Long life nylon seats
  • Easy-to-read 3-1/8" color-coded gauges in rugged steel cases with polycarbonate crystals. These gauges feature 1% accuracy (Class 1) for an exact reading in critical charge systems
  • Color-coded scales
  • Hose assemblies UL recognized for 4000 psi (275 bar) burst and 800 psi (55 bar) working pressure
  • Limited lifetime warranty on manifold bar and valves only
  • Made in the USA


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length60 in

Product Details

MaterialBrass
Package Quantity1
DescriptionManifold With Standard Fittings
Manufacturers Part Number42024
RefrigerantsR-410A
Accuracy1 Percent °F
BrandYellow Jacket

Warranty

WarrantyLifetime