Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984680

MPN #: PBDC-BL-075

Clesco, Pillow Block Ball Bearing, PBDC-BL-075, Rigid, Die Cast Zinc Housing, 3/4" Bore

Product Description
Ideal for applications requiring strong load support in limited mounting area. Solid Zinc die cast housing is non-corrosive and lightweight. Securely retains bearing by pressing the lip 360 degrees over the outer race. Includes 2 set screws.

PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.9 lbs
Dimension F7/16
Static Weight Load Capacity1479 lbs
Bore Diameter3/4 in
Dynamic Load Weight Capacity2877 lbs
Dimension C4-1/4 in
Dimension A1-1/8
Dimension B2-5/16
Dimension G1-5/16 in
Diameter3/4"
Dimension D3-3/8
Dimension E3/8

Product Details

Max Speed4500 rpm
TypeRigid
SeriesPBDC-BL
DescriptionPillow Block Ball Bearing, Rigid, Die Cast Zinc Housing
Manufacturers Part NumberPBDC-BL-075
Housing MaterialDie Cast Zinc
BrandClesco Bearings