2" Cast Iron X 2" Pvc/Steel/Xhci Proflex Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Shielded Coupling used to connect 2" No Hub Cast Iron or Schedule 40 PVC to 2" Service Weight Cast Iron, Schedule 40 PVC, Steel or Extra Heavy Cast Iron.
PRICE
$10.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/64 in |
| Width | 3-5/64 in |
| Size | 2 X 2 in |
| Diameter | 3-5/64 in |
Product Details
| Material | 301 Stainless Steel Housing |
| Package Quantity | 24 |
| Color | Black |
| Connection Style | Cast Iron x PVC/Steel/XHCI Proflex |
| Manufacturers Part Number | 3000-22 |
| Fitting Type | Proflex Coupling |
| Brand | ProFlex by Ergodyne |