Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3194198

MPN #: T0051320599N

Weller® WXDV Desoldering Iron Set, 80W, White

Product Description
Desoldering iron set for vertical applications, with WSR 206 safety rest

Features:
  • WXDV 120 Desoldering iron with WSR 206 safety rest
  • 120 W, 24 V
  • Temperature range 100 °C - 450 °C
  • Heat-up time ca. 35 sec. (100 °C - 350 °C)
  • Setback capable
  • Blue LED indication light
  • Integrated tin collector
  • Internal parameter storage (Zero Tolerance)


PRICE
$679.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Wattage120 W
DescriptionWXDV Desoldering Iron Set
Soldering Tip200° - 850° F
ColorMulti-colored
Manufacturers Part NumberT0051320599N
Tip TypeXDS XDSL
BrandWeller