Model # :WBB1886038
MPN #: DL1239
2" Dia. Round 12 Months Of The Year Easy Order Labels, Assorted Colors, 12 Rolls of 500
Write a Review
|
Questions & Answers (0)
Product Description
The convenient, all 12 months of the year labels help to organize items in commercial warehouses and stores. All months of the year have one roll. These rolls contain a total of 500 labels. The case includes 12 rolls.
PRICE
$209.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Labels per Roll | 500 |
| Package Quantity | 12 rolls |
| Color | Assorted |
| Manufacturers Part Number | DL1239 |
| Text | Jan - Dec |
| Recyclable | No |