Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Masonry & Hammer Drill Bits

Masonry and hammer drill bits are designed to penetrate tough materials, including concrete, brick, stone, and masonry. They create clean and precise holes, including anchoring, fastening, or general drilling. Bits are optimized for compatibility with hammer drills and rotary hammer drills, providing the necessary impact and power for effective drilling into hard surfaces. They are ideal for use in commercial and industrial settings.
164 Results

Core Bits

Core Bits
Core bits are tools designed for drilling large holes in hard materials including concrete, brick, stone, or masonry. They're compatible with rotary or hammer drills and are often used with a water cooling system to manage heat and remove debris, enhancing cutting efficiency and prolonging the bit's lifespan. Core bits are used in construction, plumbing, electrical, and HVAC installations.
CompareImageLengthMaterialPackage QuantityShank TypeSizeModel #Price
ITM 2-5/8" X 22" SDS-Max Hollow Hammer Core Bit
22 in
Carbide/Steel
1
SDS-Max
2-5/8 in
Ships Same Day
WBB655461
$259.95
ITM 6" X 22" SDS-Max Hollow Hammer Core Bit
22 in
Carbide/Steel
1
SDS-Max
6 in
Ships Same Day
WBB655501
$499.95
ITM 2" X 12" SDS-Max Hollow Hammer Core Bit
12 in
Carbide/Steel
1
SDS-Max
2 in
Ships Same Day
WBB655451
$229.95
ITM 2-1/2" X 22" SDS-Max Concrete Core Deep Cutter
22 in
Carbide/Steel
1
SDS-Max
2-1/2 in
Ships Same Day
WBB655423
$289.95
ITM 2-1/2" X 39" SDS-Max Concrete Core Deep Cutter
39 in
Carbide/Steel
1
SDS-Max
2-1/2 in
Ships Same Day
WBB655426
$365.95

Hammer Drill & Rotary Hammer Bits

Hammer Drill & Rotary Hammer Bits
Rotary hammer drill bits are tools for drilling into hard materials like stone, concrete, brick, or masonry. These bits feature a durable carbide insert or tip designed to withstand the high-impact force generated by hammer drills or rotary hammers. They come in various sizes and configurations to accommodate different drilling needs for construction, remodeling, or renovation projects.
Showing 1-9 of 49 results

Masonry Drill Bits

Masonry Drill Bits
Masonry drill bits are tools designed for effectively drilling through hard materials such as stone, brick, concrete, or masonry surfaces in construction applications. They have a carbide tip and distinctive spiral shape for penetrating hard materials. This design allows for efficient removal of debris while drilling, minimizing heat buildup and ensuring precise and clean holes.
Showing 1-10 of 91 results

Screw & Bolt Extractors (Sets)

Screw & Bolt Extractors (Sets)
Screw and bolt extractor sets are specialized tools designed to remove broken, damaged, or stripped screws, bolts, or studs that are challenging to extract using traditional methods. These sets typically include a range of extractors in various sizes and designs to accommodate different screw or bolt types. They are ideal for construction sites, auto shops, and more.

Maintenance Drill Bits - Fractional

Maintenance Drill Bits - Fractional
Maintenance fractional drill bits are designed for versatile drilling tasks in maintenance, repair, and general construction applications. These drill bits are categorized as fractional, denoting their size based on fractions of an inch. They are constructed from durable materials ideal for drilling into wood, metal, plastic, and composite surfaces.
Showing 1-10 of 16 results