- Easy Rolling: 4-wheel hand truck with 2 giant 6 x 16 inch trailer tires with 2 additional 10-inch airless support rubber wheels for use on hard surfaces, dirt, gravel, grass and interior flooring
- Moves More Safely In Less Time: 4-wheel stability balances cargo. 8 built-in E-Track Singles anchor cargo with logistic straps also used as control handles
- USA Heavy Duty Built To Last: USA made 1-1/4 in thick tube steel powder coated. 2-in ball hitch attachment. One piece welded frame. Industrial leading 3/4 in axle diameter for maximum strength
- Versatile Solutions: Extra large 9 x 24 load plate. Coordinates with Snap-Loc® E-Track System for trucks and trailers. Fits industry standard E-Track accessories
- Specifications: Easily handles 1200 lb. capacity on 4 wheels. Assembled upright 35 x 26 x 74 in adjustable height. Angled 35 x 69 x 42 in height. 146 lbs. Snap-Loc® tie-down straps sold separately.
- Loop Adjustable Handle
Snap-Loc® All-Terrain E-Track Hand Truck Cart, Flat-Free Wheels, 1200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 74 in |
| Weight Capacity | 1200 lbs |
| Weight | 146 lbs |
| Wheel Diameter | 16 in |
| Noseplate Width | 24 in |
| Noseplate Depth | 9 in |
Product Details
| Assembly Required | Yes |
| Type | Hand Truck |
| Color | Yellow |
| Wheel Type | (4) Flat Free |
| Handle Type | Dual Pin |
| Style | 4-Wheel |
| Material | Steel |
| Manufacturers Part Number | SLV1200HCA4Y |
| Handle Style | Double |
| Brand | Snap-Loc |
Warranty
| Warranty | 1 yr |