Vestil Economical Welding Cylinder Cart Cylinder Capacity
|
Questions & Answers (0)
Product Description
This versatile cart is constructed of all-welded steel for strength. Cylinders are secured in the cart with a 3/16" double twist chain. Ergonomically designed handle offers easy steering. Durable safety-yellow enamel finish. Rolls smoothly on 16" foam-filled wheels. Shipped assembled.
2 Cylinder Cart includes a convenient open-top tray for storing accessories.
2 Cylinder Cart includes a convenient open-top tray for storing accessories.
PRICE
$365.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-15/16 in |
| Height | 42-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 67 lbs |
| Wheel Diameter | 16 in |
| Noseplate Width | 22-1/2 in |
| Noseplate Depth | 15-3/8 in |
| Cylinder Diameter | 9/12 in |
Product Details
| Assembly Required | No |
| Type | 2 Cylinder Cart |
| Color | Yellow |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | CYHT-2 |
| Brand | Vestil |