Vestil Fire Protection Welding Cylinder Cart Foam-Filled Wheels 28 x 37-1/2 x 69-1/8
|
Questions & Answers (0)
Product Description
WELDING CYLINDER & TORCH CART
Versatile Cart Transports Welding Tanks and Accessories to the Job Site
This handy truck is designed to carry welding cylinders, hoses and a cutting torch in a single trip. Each cart includes two tank compartments, (1) 13-3/8"W and (1) 10-7/16"W, with ratcheting straps to retain oxygen and acetylene cylinders, and brackets are included for holding a torch and hoses. Twin ergonomic handles and oversized 16" diameter foam-filled wheels offer "tilt-and-go" portability. All-welded steel construction with a durable safety-yellow enamel finish. Shipped assembled.
Cart includes a Lockable Storage Box that offers storage for regulators. Storage box includes a hose opening so that the regulator does not need to be disconnected for storage. Cart also includes a Lifting Eye for overhead crane lifting. Lifting eye is 2" diameter and 7/16" thick.
This cart also features integral Fork Pockets that allow transportation with a fork lift. Usable size of each fork pocket is 7-½"W x 2-½"H on 32" centers.
Additionally, this cart offers Fire Protection by including a ½" thick Marinite I material which provides a 30 minute fire protection barrier as prescribed by OSHA standards 1910.253 and 1926.350.
Versatile Cart Transports Welding Tanks and Accessories to the Job Site
This handy truck is designed to carry welding cylinders, hoses and a cutting torch in a single trip. Each cart includes two tank compartments, (1) 13-3/8"W and (1) 10-7/16"W, with ratcheting straps to retain oxygen and acetylene cylinders, and brackets are included for holding a torch and hoses. Twin ergonomic handles and oversized 16" diameter foam-filled wheels offer "tilt-and-go" portability. All-welded steel construction with a durable safety-yellow enamel finish. Shipped assembled.
Cart includes a Lockable Storage Box that offers storage for regulators. Storage box includes a hose opening so that the regulator does not need to be disconnected for storage. Cart also includes a Lifting Eye for overhead crane lifting. Lifting eye is 2" diameter and 7/16" thick.
This cart also features integral Fork Pockets that allow transportation with a fork lift. Usable size of each fork pocket is 7-½"W x 2-½"H on 32" centers.
Additionally, this cart offers Fire Protection by including a ½" thick Marinite I material which provides a 30 minute fire protection barrier as prescribed by OSHA standards 1910.253 and 1926.350.
PRICE
$1,179.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 69-1/8 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 16 in |
| Noseplate Width | 24 in |
| Noseplate Depth | 19-1/2 in |
Product Details
| Assembly Required | No |
| Type | 2 Cylinder Cart with Storage Box, Lifting Eye, Fork Pockets & Fire Protection |
| Color | Yellow |
| For Cylinder Types | Oxygen |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | CYL-2-FP-FF |
| Brand | Vestil |