Stop sending two people to do a one person job. The Voltstair GO is the lightest powered stair climbing hand truck in the Voltstair lineup, engineered for solo contractors, appliance installers, HVAC and plumbing techs, and last mile delivery drivers who move loads up and down stairs all day long. At just 30 lbs, the GO is light enough to lift into a van or up a porch by hand, yet it climbs up to 250 lbs of cargo at the push of a button. Most stair injuries and workers compensation claims come from one thing a person straining to muscle a heavy load up a flight of stairs. The GO removes the strain entirely. Built in tracks grip each step while a quiet, powered motor does the lifting, so you guide the load instead of carrying it. Green means up, yellow means down. The controls are that simple, and a new operator is productive in minutes. A compact lithium ion battery weighs about 2 lbs and climbs 100 plus flights on a single charge, enough for a full day of delivery stops, with a spare battery that swaps in seconds. The telescoping handle adjusts from 10 to 19 inches to fit the operator and the load, and the lightweight aluminum frame stands up to daily jobsite and route use without weighing you down. Where premium route distribution brands push you into a complex configurator and a four figure premium for a comparable powered climber, the GO gives you proven powered stair climbing at an accessible price, with strong defaults and nothing to configure. A lifetime warranty on welds make it a low risk first powered hand truck for any growing operation.
Voltstair GO Powered Stair Climbing Hand Truck (250 lbs.), Lightweight Motorized Stair Climber Dolly
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 30 in |
| Weight Capacity | 250 lbs |
| Weight | 30 lbs |
| Noseplate Width | 12 in |
| Noseplate Depth | 19 in |
Product Details
| Assembly Required | No |
| Type | Motorized |
| Color | Dark Gray |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | VSGO |
| Handle Style | Continuous |
| Brand | Volstair |
Warranty
| Warranty | Lifetime Warranty Welds; 6 Months on Replacement Parts |