Little Giant® High End Platform Truck HE-1648 - 16 x 48
|
Questions & Answers (0)
Product Description
Little Giant® High End Platform Truck - 16 x 48
Narrow 16 inch wide steel deck is ideal for busy aisles. Six wheel design is fully maneuverable with two 8"x 2" rigid center wheels with roller bearings, and four 5 inch corner mounted swivel casters with ball bearing wheels. All wheels are non-marking Polyurethane tread for added maneuverability. Two removable pipe handles extend 48" above the deck for taller loads, which means fewer trips.
Narrow 16 inch wide steel deck is ideal for busy aisles. Six wheel design is fully maneuverable with two 8"x 2" rigid center wheels with roller bearings, and four 5 inch corner mounted swivel casters with ball bearing wheels. All wheels are non-marking Polyurethane tread for added maneuverability. Two removable pipe handles extend 48" above the deck for taller loads, which means fewer trips.
PRICE
$789.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 16 in |
| Height | 59 in |
| Weight Capacity | 2000 lbs |
| Weight | 105 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 16 in |
| Center Wheel Diameter | 8 in |
| Deck Length | 48 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Steel |
| Color | Blue |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | HE-1648 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |