Interion by Global Industrial
Model # :WB694950
Interion® 2 Drawer Low File Cabinet - Black
|
Questions & Answers (0)
Product Description
Interion® 2-Drawer Under-Desk File Cabinet for Single & Double Open Office Desks, Black
Interion® By Global Industrial 2-Drawer File Cabinet includes 1 box drawer and 1 file drawer. Box drawer includes plastic divider and accessory tray. File drawer includes hang rail to convert from letter sized to legal sized filing and 1 caster to offer support and easy drawer maneuverability. 4 adjustable glides at the base create stability on uneven surfaces. Made of durable steel. Keys are not keyed alike.
Interion® By Global Industrial 2-Drawer File Cabinet includes 1 box drawer and 1 file drawer. Box drawer includes plastic divider and accessory tray. File drawer includes hang rail to convert from letter sized to legal sized filing and 1 caster to offer support and easy drawer maneuverability. 4 adjustable glides at the base create stability on uneven surfaces. Made of durable steel. Keys are not keyed alike.
PRICE
$249.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 20-1/2 in |
| Height | 19 in |
| Weight Capacity | 90 per drawer lbs |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Frame Color Family | Black |
| Color | Black |
| Series | Interion |
| Top Color Family | Black |
| Number of Drawers | 2 |
| Material | Steel |
| Description | 2-Drawer File Cabinet |
| Frame Material | Steel |
| Manufacturers Part Number | 694950 |
| Top Material | Steel |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 yr |