Eagle 1632B 2 Drum Modular Spill Containment Platform - Black no Drain
Write a Review
|
Questions & Answers (0)
Product Description
The Eagle 2 Drum Modular Spill Containment Platform is constructed of durable (black) high density polyethylene (HDPE) for excellent chemical resistance. This platform includes Eagle's patented removable (black) HDPE grating for easy cleaning and has a low profile. Also compatible with Eagle's Poly Pallet Ramp (model 1689B) for easy loading and unloading. The design allows for multiple configurations and adds flexibility to your spill protection when used in conjunction with our Eagle's 1 drum (model 1633B) and 4 drum (model 1634B) modular platforms. Platforms can be easily connected with built-in U-Channels.
PRICE
$219.45
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/4 in |
| Width | 51-1/2 in |
| Height | 6-1/2 in |
| Weight Capacity | 5000 lbs |
| Weight | 32 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Black |
| Drain | No |
| Style | HDPE (High Density Polyethylene) |
| Capacity | 30 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 2 |
| Manufacturers Part Number | 1632B |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC Compliant |