Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785286

MPN #: SSB-2632-66

Little Giant® Low Profile Spill Control Platform, 1 Drum, 66 Gallon

Product Description
Heavy gauge steel construction holds up in applications where plastic units just won't do, either for durability reasons, or when materials being stored are not compatible with plastic. Welded steel bar grating is removable for easy clean-up.

Features:
  • Heavy-gauge steel construction
  • Drum Capacity: 1 Drum
  • Load Capacity: 3000 lbs.
  • Sump Capacity: 66 gallons
  • Dimensions: 32"W x 26"L x 18-1/2"H
  • Removable welded steel bar grating
  • Helps comply with EPA and OSHA requirements
  • Models with 66 and 99 gallon capacity helps comply with Uniform Fire Code


PRICE
$835.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width26 in
Height18-1/2 in
Weight Capacity3000 lbs
Weight123 lbs

Product Details

Assembly RequiredNo
TypeLow Profile Spill Control Platform
ColorGray
DrainNo
Country of OriginU.S.A.
Capacity66 gal
MaterialSteel
Drum Capacity1
Manufacturers Part NumberSSB-2632-66
BrandLittle Giant

Warranty

Warranty1 Year