Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317099

MPN #: 5253-YE-D

ENPAC® 5253-YE-D 2-Drum Poly-Spillpallet™ with Drain - 58 Gallon Cap.

Product Description
ENPAC® 2-Drum Poly-Spillpallet™ With Drain - 58 Gallon Capacity

This secondary containment system is engineered to meet the rigors of today's regulatory environment. Made with 100% polyethylene, it provides excellent chemical resistance.

Features:
  • Meets EPA 40 CFR 264.175
  • Holds up to 2,000 lbs. UDL
  • Forkliftable
  • Removable grates for easy cleaning
  • Drain Included
PRICE
$375.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width29 in
Height17 in
Weight Capacity2000 lbs

Product Details

Assembly RequiredNo
TypeContainment Pallet
ColorYellow
DrainYes
Capacity58 gal
MaterialPolyethylene
DescriptionDrum Platform with Deck
Package Quantity1
Drum Capacity2
Manufacturers Part Number5253-YE-D
BrandENPAC

Warranty

Warranty90 days