Eagle 1620 2 Drum Spill Containment Pallet 66 Gallon Capacity - Yellow with Drain
|
Questions & Answers (0)
Product Description
Eagle SPILL CONTAINMENT PALLET - YELLOW WITH DRAIN
Features high-density polyethylene construction for excellent chemical resistance. Will not rust or corrode. Grating is easily removed and has 1-3/4" square openings for effortless cleaning. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175.
2 Drum Forkliftable Pallet with a 3/4" drain plug has 66 gallon spill capacity and a 2000 lb. load capacity.
Note: Optional Ramp Global Model 116147 (Eagle Model 1689) will NOT work with this Spill Pallet.
Features high-density polyethylene construction for excellent chemical resistance. Will not rust or corrode. Grating is easily removed and has 1-3/4" square openings for effortless cleaning. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175.
2 Drum Forkliftable Pallet with a 3/4" drain plug has 66 gallon spill capacity and a 2000 lb. load capacity.
Note: Optional Ramp Global Model 116147 (Eagle Model 1689) will NOT work with this Spill Pallet.
PRICE
$358.16
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 26-1/4 in |
| Height | 15 in |
| Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Pallet |
| Color | Yellow |
| Drain | Yes |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 2 |
| Manufacturers Part Number | 1620 |
| Brand | Eagle Mfg |