ENPAC® 4064-YE-D 4 Drum Hardcover & Spillpallet with Drain - 66 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® 4-Drum Hardcover & Spillpallet With Drain - 66 Gallon Capacity
ENPAC® is proud to present its newest, greenest, and most Economical product line ever! Saving the earth and your wallet, these World's Best Sellers are now offered in ENPAC® green made from up to 100% Recycled material! Not only will you meet regulations, but you will exceed your expectations of earth-friendly containment by using this official ENPAC® Eco-Efficient Hardcover & Spillpallet! Ideal for indoor/outdoor storage of up to four 55-Gallon drums. Roll-top design allows for use in limited space or next to buildings where swing-open doors could be a problem. Dual-sided/ rear loadable lockable door! Removable grates for easy cleaning. Optional ramp, ramp extender and drain. Some assembly required. External Length 65 in. / 165 cm. Internal Length 49 in. / 124 cm. External Width 58 in. / 147 cm. Internal Width 54 in. / 137 cm. External Height 69 in. / 175 cm. Internal Height 53.5 in. / 136 cm.
ENPAC® is proud to present its newest, greenest, and most Economical product line ever! Saving the earth and your wallet, these World's Best Sellers are now offered in ENPAC® green made from up to 100% Recycled material! Not only will you meet regulations, but you will exceed your expectations of earth-friendly containment by using this official ENPAC® Eco-Efficient Hardcover & Spillpallet! Ideal for indoor/outdoor storage of up to four 55-Gallon drums. Roll-top design allows for use in limited space or next to buildings where swing-open doors could be a problem. Dual-sided/ rear loadable lockable door! Removable grates for easy cleaning. Optional ramp, ramp extender and drain. Some assembly required. External Length 65 in. / 165 cm. Internal Length 49 in. / 124 cm. External Width 58 in. / 147 cm. Internal Width 54 in. / 137 cm. External Height 69 in. / 175 cm. Internal Height 53.5 in. / 136 cm.
PRICE
$2,019.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65 in |
| Depth | 58 in |
| Height | 69 in |
| Weight Capacity | 6000 lbs |
| Weight | 210 lbs |
Product Details
| Assembly Required | Yes |
| Type | 4 Drum Unit |
| Color | Yellow |
| Drain | Yes |
| Capacity | 66 gal |
| Material | Polyethylene |
| Drum Capacity | 4 |
| Manufacturers Part Number | 4064-YE-D |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, NPDES, UFC |