Ultra-Hard Top P2 Plus® 2 Drum Outdoor Locking Containment Unit 9613 - with Drain
Write a Review
|
Questions & Answers (0)
Product Description
Ultra-Hard Top P2 Plus® 2 DRUM OUTDOOR LOCKABLE CONTAINMENT UNIT WITH DRAIN
Provide added security for storage and handling of hazardous material. Tambour roll-top cover allows drums to be stored with a pump or funnel. Swing out lower doors provide full access to drums for loading and unloading. 100% polyethylene construction will not rust or corrode. Can be easily moved by forklift. Drain allows easy drainage of captured liquids. locakable with standard padlock. 66 gallon containment capacity; 4500 lb. load capacity. Meets EPA container storage regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
Provide added security for storage and handling of hazardous material. Tambour roll-top cover allows drums to be stored with a pump or funnel. Swing out lower doors provide full access to drums for loading and unloading. 100% polyethylene construction will not rust or corrode. Can be easily moved by forklift. Drain allows easy drainage of captured liquids. locakable with standard padlock. 66 gallon containment capacity; 4500 lb. load capacity. Meets EPA container storage regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
PRICE
$1,649.00
1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67-1/4 in |
| Width | 41-1/4 in |
| Height | 74 in |
| Weight Capacity | 4500 lbs |
| Weight | 260 lbs |
Product Details
| Assembly Required | No |
| Type | Hardcover Containment Pallet |
| Drain | Yes |
| Fork Entry | 2 Way |
| Country of Origin | UNITED STATES |
| Capacity | 66 gal |
| Material | Polyethylene |
| Drum Capacity | 2 |
| Manufacturers Part Number | 9613 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |