Ultra-Hard Top P1 Spill Pallet® 1 Drum Locking Containment Unit 9640 - No Drain
Write a Review
|
Questions & Answers (0)
Product Description
Ultra-Hard Top P1 Plus Spill Pallet® 1 DRUM LOCKABLE OUTDOOR CONTAINMENT UNIT WITHOUT DRAIN
Provide added security for storage and handling of hazardous material. 36" diameter x 66"H unit with 26"H lockable roll-top cover allows drums to be stored with pump or funnel. Cover removes easily for drum load/unload. 100% polyethylene construction will not rust or corrode. 70 gallon containment and 800 lb. load capacity. Integral lift collar offers easy movement with a forklift. Meets EPA container storage regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
Provide added security for storage and handling of hazardous material. 36" diameter x 66"H unit with 26"H lockable roll-top cover allows drums to be stored with pump or funnel. Cover removes easily for drum load/unload. 100% polyethylene construction will not rust or corrode. 70 gallon containment and 800 lb. load capacity. Integral lift collar offers easy movement with a forklift. Meets EPA container storage regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
PRICE
$605.00
1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 66 in |
| Weight Capacity | 800 lbs |
| Weight | 62 lbs |
Product Details
| Type | Hardcover Containment Pallet |
| Drain | No |
| Fork Entry | No Pockets |
| Style | 1-Drum Hard Top Spill Pallet, No Drain |
| Country of Origin | UNITED STATES |
| Capacity | 70 gal |
| Material | Polyethylene |
| Drum Capacity | 1 |
| Manufacturers Part Number | 9640 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |