Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Novum Medical Products

Model # :WBB920053

MPN #: 7028X21

NK Medical 2" Foam Mattress 7028X21, For 7028/7030/9200 Bassinets, 12"W X 25-3/4"L

Product Description
NK mattresses conform to all federal regulations. The outside cover is stain and odor resistant, anti-bacterial and flame retardant. Foam material meets California #117 code for flame retardant material. All mattresses are latex free. Standard Dimensions: 25.75"L x 12"W x 2"H. Additional sizes also available.

PRICE
$99.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/4 in
Width12 in
Height2 in

Product Details

Assembly RequiredNo
Package Quantity1
Description2" Foam Mattress
Manufacturers Part Number7028X21
For Use WithBassinets
BrandNovum Medical Products

Warranty

Warranty1 yr