Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122950

MPN #: 10420

Dynarex DynaRest™ Multi Zone Foam Pressure Mattress, 80"L x 36"W x 6"H

Product Description
The DynaRest™ Multi-Zone Foam Pressure Mattress is constructed from comfortable high-density foam with multiple zones to reduce shear friction, facilitate air flow, and help prevent pressure wounds. Ideal for use at home and in a wide range of healthcare facilities.
The DynaRest™ Multi-Zone Foam Pressure Mattress is a comfortable, pressure redistribution mattress designed to help prevent pressure wounds. The mattress features unique zones to create a healing environment and alleviate discomfort. The included cover is easy to wash. Ideal for use in hospitals, rehabilitation facilities, long-term care residences, and homecare settings.

Features:
  • Horizontal precision-cut high-density foam with pressure redistribution zones
  • Meets 16 CFR 1632 and 16 CFR 1633 standards
  • Weight capacity 350 lb.
  • 3-year Limited Foam Warranty, 1-year Cover Warranty




PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height6 in
Weight Capacity350 lbs

Product Details

MaterialPolyester
DescriptionMulti Zone Foam Pressure Mattress
ColorGray
BrandDynarex