Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122974

MPN #: 10426

Dynarex DynaRest™ Premium Visco-Gel Infused Foam Mattress, 80"L x 36"W x 6"H

Product Description
The DynaRest Premium Visco-Gel Infused Foam Mattress is a multi-layer mattress featuring variable density foam providing optimized pressure redistribution and rapid heat dissipation. This pressure redistribution mattress uses visco-gel infused memory foam to offer superior protection and prevention of bed sores and pressure ulcers. The middle layer features air channels allowing air to pass through open cells in the foam, while channeling heat away from the body, eliminating perspiration and heat buildup. An optional raised foam safety perimeter decreases the risk of falls and increase overall patient safety by providing a firm foundation for entry and exit.

Features:
  • Three layers of variable density foam providing optimal support
  • Firm bottom layer provides maximum support
  • Includes removable, fluid-resistant, stretch cover with anti-contamination zipper
  • Weight capacity 450 lb.
  • Meets 16 CFR 1632 and 16 CFR 1633 standards
  • 15-year Limited Foam Warranty, 1-year Cover Warranty


PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height6 in
Weight Capacity450 lbs

Product Details

MaterialVinyl
DescriptionPremium Visco-Gel Infused Foam Mattress
ColorGray
BrandDynarex