Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276268

MPN #: B2801A

Buyers Products 2-Hole Plain Finish Drop-Forged Heavy Duty Towing Hook 2 Packs - B2801A

Product Description
Drop-Forged Heavy Duty Towing Hook Pairs from Buyers Products are installed on a heavy duty vehicle to allow it to be efficiently pulled from a ditch or other recovery towing situation. The hooks are bolted to the right and left sides of the front or rear of the frame for easy access to the towing vehicle. Made of rugged drop-forged steel, they are rated for a working load limit of 44,600 lb. The hooks come in pairs of right- and left- hand patterns, with no finish.

Features
  • Allows recovery towing of heavy trucks and vehicles.
  • Rugged drop-forged steel construction with a 44,600 lb. working load limit
  • Sold as a pair of right hand and left hand patterns
  • Plain Finish
  • Vertical Hole Spacing: 4-3/16"


PRICE
$92.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth9-1/4 in
Height5-3/7 in
Weight Capacity44,600 W.L.L. lbs
Weight14 lbs
Fastener Size3/4 / 5/8 in

Product Details

Mounting Pattern Vertical4-1/5"
TypeHeavy Duty
ColorGray
Hole Spacing Vertical4-1/5"
For Use WithUtility Trucks, Military Vehicles, Off-Road Vehicles
StylePair
FinishPlain
MaterialForged Steel
Description2 Hole Drop Forged Towing Hook
Manufacturers Part NumberB2801A
BrandBuyers Products