Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276391

MPN #: PH45

Buyers Products 45 Ton Pintle Hook - PH45

Product Description
The bolt-on 45 Ton Pintle Hook from Buyers Products is designed for heavy duty towing jobs. It is constructed of extremely strong austempered ductile iron, with a black powder-coated finish for maximum durability and resistance to corrosion. Ideal for situations such as large equipment hauling and pup trailer towing, the hook will handle maximum gross trailer weights up to 90,000 lb. Each pintle hook includes mounting information, specs sheet, drilling template, and vehicle capacity decal. Mounting kit is sold separately.

Features
  • Extremely strong, austempered ductile iron construction.
  • Durable and corrosion-resistant powder coating.


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth8-1/3 in
Height8-1/2 in
Weight23.5 lbs
Size45 Ton
Fastener Size3/4 in

Product Details

Mounting Pattern Vertical3
TypePintle Hook Mount
ColorBlack
Hole Spacing Vertical3
For Use WithHeavy Duty Towing, Heavy Equipment Hauling, Pup Trailer Tandem Towing
StylePintle Hook
M.G.T.W.90,000 Lbs
Hole Spacing Horizontal5-1/4"/ 6-1/2"
FinishPowder Coat
MaterialAustempered Ductile Iron
Description45 Ton Pintle Hook
Mounting Pattern Horizontal5-1/4" / 6-1/2"
Manufacturers Part NumberPH45
M.V.I.18,000 Lbs
BrandBuyers Products