Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276344

MPN #: P45AC4

Buyers Products 45 Ton 4-Hole Air Compensated Pintle Hook - P45AC4

Product Description
The 45 Ton Air Compensated Pintle Hook from Buyers Products cushions movement between the pintle hook and tow ring. This feature saves wear and tear on the parts, especially in sudden motion or braking situations. The 4 hole mount, bolt-on hook uses the vehicle's air system to hold the drawbar eye closely to reduce wear, absorb shock, and prevent uncoupling during operation. The hook is ideal for heavy duty applications such as semi trailers, both off-road and over-the-road. It requires an air brake chamber, which can be ordered separately or together as a kit.

Features
  • Reduces wear and tear on towing parts by reducing slack and movement.
  • Makes for a more comfortable ride through shock absorption between the vehicle and trailer.
  • Extremely strong austempered ductile iron construction.
  • Durable corrosion-resistant powder-coated finish.


PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-4/9 in
Depth9-1/3 in
Height7-5/9 in
Weight26.1 lbs
Size45 Ton
Fastener Size3/4 in

Product Details

Mounting Pattern Vertical3"
TypePintle Hook
ColorBlack
Hole Spacing Vertical3"
For Use WithHeavy Duty Towing, Off-Road Towing, Semi Trailers
Style4-Hole
M.G.T.W.90,000 Lbs
Hole Spacing Horizontal5-1/4"/ 6-1/2"
FinishPowder Coat
MaterialAustempered Ductile Iron
Description45 Ton 4-Hole Air Compensated Pintle Hook
Mounting Pattern Horizontal5-1/4" / 6-1/2"
Manufacturers Part NumberP45AC4
M.V.I.18,000 Lbs
BrandBuyers Products