2 In. Stainless Steel Gate Valve - 200 PSI
Write a Review
|
Questions & Answers (0)
Product Description
The gate valve is a valve that opens by lifting a round or rectangular gate/wedge out of the path of the fluid. When fully opened, the typical gate valve has no obstruction in the flow path, so gate valves are often used when a straight-line flow of fluid and minimum restriction is desired. The gate faces can form a wedge shape or they can be parallel. Gate valves are primarily used to permit or prevent the flow of liquids and shouldn't be used for regulating flow, unless they are specifically designed for that purpose
PROMOTIONAL PRICE
$249.99was $285.95
Save $35.96 (13%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Size | 2 in |
Product Details
| Point Of Origin | Import |
| Fitting Type | Gate Valve |
| Temperature Range | 0 to 350 °F |
| Material | Stainless Steel |
| Valve Type | Gate |
| Package Quantity | 1 |
| Connection Style | FNPT |
| Manufacturers Part Number | VGT102-32 |
| PSI | 200 psi |
| Brand | YIH |
Compliance & Certifications
| Lead Free Compliant | Yes |