Aluminum female coupler x hose shank. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. Equipped with EPDM gasket to prevent leaking between connections. For use on suction / discharge hose applications. Locking arms to prevent couplers from pulling apart during operation.
2" Dia. Type C Aluminum Spec Cam and Groove Coupler x Hose Shank
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Height | 5 in |
| Weight | 1 lbs |
| Size | 2 |
| Coupling Size | 2" |
Product Details
| Type | C |
| Color | Gray |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | C Coupler |
| Manufacturers Part Number | 50400090 |
| PSI | 250 psi |
| Brand | Apache Hose & Belting |