Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB553415

MPN #: 50400130

2" Dia. Type D Aluminum Spec Cam and Groove Coupler x Female NPT

Product Description
Aluminum female coupler x female national pipe thread. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. Equipped with EPDM gasket to prevent leaking between connections. For use on suction / discharge hose applications. Locking arms to prevent couplers from pulling apart during operation.

PRICE
$18.75

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Height3-1/4 in
Weight0.9 lbs
Size2
Coupling Size2"

Product Details

TypeD
ColorSilver
MaterialAluminum
Package Quantity1
DescriptionD Coupler
Manufacturers Part Number50400130
PSI250 psi
BrandApache Hose & Belting