Liquidynamics 560102 2" NPT Male x 2" Buttress Female
Write a Review
|
Questions & Answers (0)
Product Description
Allows Use of Buttress Threaded Equipment To Fit Drums and Totes With 2" NPT Threads.
Use with Global model B652155- 2" FNPT x 2" Male buttress adapter to allow 2" MNPT threads to fit a 2" Female buttress threaded opening.
Use with Global model B652155- 2" FNPT x 2" Male buttress adapter to allow 2" MNPT threads to fit a 2" Female buttress threaded opening.
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Material | Polypropylene |
| Manufacturers Part Number | 560102 |
| For Use With | DEF |
| Operating Temperature | - 4° to + 150° F |
| Brand | Liquidynamics |