Satco 77-108 1 Light - 6" - Ceiling Fixture - White Ball Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
1 Light - 6" - Ceiling Fixture - White Ball
This 6" Ball is beautifully finished in Polished Brass and accented by White glass. This fixture uses (1) 60W A19 max./Medium base bulb.
This 6" Ball is beautifully finished in Polished Brass and accented by White glass. This fixture uses (1) 60W A19 max./Medium base bulb.
PRICE
$20.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 7-1/4 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | Polished Brass |
| Manufacturers Part Number | 77-108 |
| Number of Lights | 1 Light |
| Brand | Satco |