84-in. Metal SPT-1HousingBrown-WirePipe 8 3/4-in. Height
Satco 80-1763 2 Light Pull Chain Cluster w/ Solid Polished Brass Socket
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 80-1763 |
| Wattage | 660 W |
| Base Type | E26 Medium |
| Voltage | 250 V |
| Color | Yellow |
| Brand | Satco |