Satco 80-1598 Steel "S" Cluster w/ Pull Chain 1/8 IP Top - 1/4 IP Bottom
Write a Review
|
Questions & Answers (0)
Product Description
Steel "S" Cluster w/ Pull Chain, 1/8 IP Top - 1/4 IP Bottom
14-in. 18/2 SPT-2 105-#176;Clear Gold Wire - 18AWM 105-#176; Internal Wire, 7-in. Centers. 660W-250V
14-in. 18/2 SPT-2 105-#176;Clear Gold Wire - 18AWM 105-#176; Internal Wire, 7-in. Centers. 660W-250V
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 660 W |
| Voltage | 250 V |
| Color | Yellow |
| Terminal | Pull Chain & End Ball |
| Manufacturers Part Number | 80-1598 |
| Base Type | E26 Medium |
| Brand | Satco |