Wesco® Horizontal Drum Vent 272030
|
Questions & Answers (0)
Product Description
Wesco® HORIZONTAL DRUM VENT - FM APPROVED
The Wesco® Drum Vent is used for drums in the horizontal, pouring position. Automatically relieves pressure at 5 psi and maximum flow of 220 CFM at 20 PSI. Manual vacuum relief can be done by lifting and rotating the valve stem. Flame arrestor prevents sparks and flame from igniting the drum contents. Fits 2" bung hole in steel and plastic drums. Non-sparking brass construction and FM approved.
The Wesco® Drum Vent is used for drums in the horizontal, pouring position. Automatically relieves pressure at 5 psi and maximum flow of 220 CFM at 20 PSI. Manual vacuum relief can be done by lifting and rotating the valve stem. Flame arrestor prevents sparks and flame from igniting the drum contents. Fits 2" bung hole in steel and plastic drums. Non-sparking brass construction and FM approved.
PRICE
$99.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 2 NPT/NPS in |
| Diameter | 2 in |
Product Details
| Assembly Required | No |
| Type | For Horizontal Drums |
| Material | Brass |
| Description | Wesco Horizontal Drum Vent |
| Color | Brass |
| Manufacturers Part Number | 272030 |
| Pressure | 5 psi |
| Compatible Liquid | Petroleum Based Applications |
| Brand | Wesco |