Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875195

MPN #: 08204

Justrite® 8204 Fill Vent with 6" Flame Arrester

Product Description
Justrite® 08204 Fill Vent with 6" Flame Arrester

Fill and store liquids safely with Justrite®'s Drum Vents.

Drums of flammable liquids require venting to relieve pressure build-up due to heat and also to prevent creation of a vacuum when liquid is being drained off or the drum is subjected to sudden cooling. Either pressure or vacuum can cause failure of the container. In event of fire, the hazards of drum leakage or explosion due to excessive pressure build-up can be catastrophic.

Safety Fill Vents and Funnels facilitate waste solvent disposal, while offering protection. Built of cast brass or high density polyethylene with a 6" (152mm) flame arrester, they fit a 2" bung opening. Features include automatic pressure and vacuum relief and cap with safety chain to prevent misplacement of cap. High-density polyethylene funnel has full 9" (229mm) diameter to eliminate spills. Includes a limited warranty of 1 year.

PRICE
$151.49

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Thread2 NPT/NPS in
Drum Plug Opening2 in
Diameter2 in

Product Details

Assembly RequiredNo
TypeFor Vertical Drums
Body MaterialBrass
ColorYellow
Compatible LiquidPetroleum Based Applications
Male or FemaleMale
MaterialBrass
Package Quantity1
Manufacturers Part Number08204
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM Approved