An CN02NRP100SWGR01 2" x 1" NeoTech Caster - swivel with grip ring stem and neoprene wheel with ball bearings.
Colson 2" NeoTech Caster with Grip Ring Swivel Stem, 7/8"H Stem, 125 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 2-15/16 in |
| Weight Capacity | 125 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 2 in |
| Stem Height | 7/8 in |
| Stem Width | 7/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Neoprene |
| Type | Light Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | CN |
| Caster Type | Swivel |
| Caster Rig Material | Steel |
| Stem Type | Grip Ring |
| Caster Index | Medical |
| Hub Type | Neoprene Rubber |
| Manufacturers Part Number | CN02NRP100SWGR01 |
| Brand | Colson |
Warranty
| Warranty | 1 yr |