Features
- Shock-resistant steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated to resist breakage and wear
Weights & Dimensions
| Length | 6 in |
| Size | #2 Phillips in |
Product Details
| Type | Power Bit |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | DW2062 |
| Tip Type | Phillips |
| Brand | DeWalt |