Boardwalk® 2-Ply Toilet Tissue, Septic Safe, 400 Sheets/Roll, 96 Rolls/Case - B6144
Write a Review
|
Questions & Answers (0)
Product Description
Boardwalk® 2-Ply Toilet Tissue, Septic Safe, 400 Sheets/Roll, 96 Rolls/Case - B6144
The economical choice for quality bathroom tissue. Embossed, standard size roll.
This product arrives to most customers in 2-3 business days.
The economical choice for quality bathroom tissue. Embossed, standard size roll.
This product arrives to most customers in 2-3 business days.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 21.4 lbs |
| Sheet Width | 4 in |
| Size | 4.25" |
| Sheet Length | 3 in |
Product Details
| Style | 2 Ply |
| Type | Bathroom Tissue |
| Number of Sheets | 400 Sheets/Roll |
| Package Quantity | 96 |
| Description | Standard |
| Manufacturers Part Number | B6144 |
| Brand | Boardwalk |