Cottonelle® Two-Ply Bathroom Tissue, Septic Safe, White, 451 Sheets/Roll, 60 Rolls/CT
Write a Review
|
Questions & Answers (0)
Product Description
Our premium bath tissue just got better. Now with Confidently Cottonelle® design, your guests get the same softness they expect, now with better performance. And with a signal of quality and softness on every sheet, you'll get credit for providing a high quality choice to your guests. That is why our premium quality bath tissue is a good choice for upscale restrooms, such as hospitality and guest rooms, offices, restaurants, small businesses, and much more. Each two-ply bulk toilet paper roll is individually wrapped, keeping the rolls clean and hygienic. Suitable for large commercial facilities, this commercial bath tissue is especially recommended for small business restrooms, boutique restrooms, independent restaurants, hospitality restrooms and professional office settings. When you want your guests to have a premium experience, elevate your restroom with visibly branded Cottonelle® professional standard roll toilet paper. This product meets or exceeds EPA guidelines for minimum post-consumer waste content.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 4-1/8 in |
| Roll Diameter | 4-5/8 in |
| Size | 4-5/8" |
Product Details
| Style | 2 Ply |
| Number of Sheets | 451 Sheets/Roll |
| Package Quantity | 60 |
| Description | Regular Bathroom Tissue Roll |
| Manufacturers Part Number | 17713 |
| Brand | Cottonelle |