Boardwalk® Green Xtra Controlled Bath Tissue, 2-Ply, White, 1000/Roll, 36 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Boardwalk® Xtra controlled septic safe bathroom tissue helps to ensure the maximum use of each roll, eliminating waste. High sheet count provides maximum capacity for high-traffic areas in public restrooms. The two-ply tissue is embossed for softness with an attractive floral design. Reduces maintenance time and costs due to having to change the roll less frequently. Made with OptiCore® technology featuring a two-part core for controlled use.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 3-3/4 in |
| Roll Diameter | 5-5/8 in |
| Size | 5-5/8 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1000 |
| Package Quantity | 36 |
| Description | Controlled Bath Tissue |
| Manufacturers Part Number | BWK45XTRA |
| Brand | Boardwalk |