Baseline® Discrim-A-Gon® 2-Point Discrimination Set
Write a Review
|
Questions & Answers (0)
Product Description
Discrim-A-Gon® 2-point discrimination set includes two discrimination octagons (wheels). Each octagon measures a different range of 8 labeled, fixed 2-point intervals ranging from 1 mm to 25 mm. The easy-to-use, lightweight plastic wheel is the perfect sensory evaluation tool to test static and dynamic 1 and 2-point discrimination.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1/4 in |
| Weight | 0.2 lbs |
Product Details
| Type | Aesthesiometer |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Discrim-A-Gon® 2-Point Discrimination Set |
| Color | Blue |
| Manufacturers Part Number | 12-1492 |
| Brand | Baseline |