Baseline® Plastic 3-Point Discriminator
Write a Review
|
Questions & Answers (0)
Product Description
Evaluate cutaneous sensitivity and touch threshold. Plastic points minimize influence of temperature. Two point discriminator has third point that permits alternating between single and double point stimulation without changing setting, Measures up to 14 centimeter discrimination.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1 in |
| Height | 1/4 in |
| Weight | 0.4 lbs |
Product Details
| Type | Aesthesiometer |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 3-Point Discriminator |
| Color | Black |
| Manufacturers Part Number | 12-1481 |
| Brand | Baseline |