Baseline® Stainless Steel 2-Point Discriminator
Write a Review
|
Questions & Answers (0)
Product Description
Evaluate cutaneous sensitivity and touch threshold. Two point discrimination measures up to 14 centimeter discrimination.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1/2 in |
| Height | 1/4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Aesthesiometer |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | 2-Point Discriminator |
| Color | Stainless Steel |
| Manufacturers Part Number | 12-1482 |
| Brand | Baseline |