Baseline® Plastic 2-Point Discriminator
Write a Review
|
Questions & Answers (0)
Product Description
Evaluate cutaneous sensitivity and touch threshold. Plastic points minimize influence of temperature. Measures up to 14 centimeter discrimination.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1 in |
| Height | 1/4 in |
| Weight | 0.4 lbs |
Product Details
| Type | Aesthesiometer |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 2-Point Discriminator |
| Color | Black |
| Manufacturers Part Number | 12-1480 |
| Brand | Baseline |