Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB922807

MPN #: HSV100

Buyers 2 Position Press Shift Selector Valve, HSV100, 1" NPTF, 30 GPM

Product Description
  • Can be shifted under full line pressure
  • Selector valves are designed with a hydraulically balanced spool that allows them to be shifted under full line pressure
  • System pressure is bled off to a low pressure leg before reaching the seal, resulting in a reduced effort required to shift the spool
  • The seal is operated in an unloaded condition


  • PRICE
    $119.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight8 lbs
    Port Size1 NPTF, 30 GPM in

    Product Details

    Manufacturers Part NumberHSV100
    DescriptionTwo Position Press Shift Selector Valve
    BrandBuyers Products