2" Receiver Mount Package for Pick Up Truck Tailgate Salt Spreaders - 0207005
Write a Review
|
Questions & Answers (0)
Product Description
The optional 2" hitch receiver mount package for the Pickup Truck Salt Spreaders allows the use of your existing Class III or IV hitch. Fits most pickups, all tailgate widths. Assembles easily 1 Year Limited Warranty.
PRICE
$345.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 31 in |
| Height | 8 in |
| Weight | 45 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Material | Steel |
| Manufacturers Part Number | 207005 |
| Spreader Type | Tailgate |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |