SnowEx SP-1075X-1 Tailgate Spreader 10.75 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
SnowEx SP-1075X-1 Tailgate Spreader 10.75 Cu. Ft. with Variable Speed Controller
SnowEx® tailgate spreaders are built to address a specific type of need. No matter what type of material is being spread, or how large of an area is being treated, SnowEx has a solution to get the job done while reducing material waste and requiring low maintenance. SP-1075X-1 comes standard with a fitted lid and variable speed control. Designed to spread bagged rock salt and calcium chloride flakes up to 40 feet wide. Mounts sold separately. Features powder coated steel frame with poly housing for durability.
SnowEx® tailgate spreaders are built to address a specific type of need. No matter what type of material is being spread, or how large of an area is being treated, SnowEx has a solution to get the job done while reducing material waste and requiring low maintenance. SP-1075X-1 comes standard with a fitted lid and variable speed control. Designed to spread bagged rock salt and calcium chloride flakes up to 40 feet wide. Mounts sold separately. Features powder coated steel frame with poly housing for durability.
PRICE
$2,449.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 52 in |
| Height | 40 in |
| Weight Capacity | 860 lbs |
| Weight | 141 lbs |
| Spread Width | 40 ft |
Product Details
| Assembly Required | Yes |
| Type | Tailgate Spreader |
| Color | Yellow |
| Auger Style | Vertical |
| Spinner Type | 10" Nylon/Glass Reinforced Resin |
| Mounting Location | 2" Receiver, 3-Point or Pivot Sold Separately |
| Capacity | 10.75 ft³ |
| Voltage | 12 V |
| Control | Variable Speed Controller |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | SP-1075X-1 |
| Spreading Material | Rock Salt, Calcium Chloride |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |