3 Cu. Ft. Wireless Utility Spreader With Vertical High-Speed Auger Throat - SR-210
Write a Review
|
Questions & Answers (0)
Product Description
SnowEx® WIRELESS UTILITY SPREADER
Convenient, Wireless Operation for a Variety of Contractors and Uses!
Whether you're a snow and ice rookie looking for an entry-level spreader or a seasoned veteran, these units are an economical solution for smaller applications. Mountable to a variety of vehicles including small pickups, cars and utility vehicles, the spreader features a wireless RF-remote that provides an easy, convenient way to control spinner speed. Install in 15 minutes; simply insert the spreader into any existing 2" hitch receiver mount, connect to a standard 7-pin trailer plug and you control the speed with the push button wireless remote. Patented 12V electric drive/transmission is sealed to prevent contamination and spreads to 25 ft. Spreader has no pulleys, sprockets, belts or chains for very low maintenance. Polyethylene hopper eliminates corrosion issues. Assembles easily. 2 Year Limited Warranty.
This unit features a vertical high-flow auger and is designed to handle bagged rock salt and calcium flake.
Convenient, Wireless Operation for a Variety of Contractors and Uses!
Whether you're a snow and ice rookie looking for an entry-level spreader or a seasoned veteran, these units are an economical solution for smaller applications. Mountable to a variety of vehicles including small pickups, cars and utility vehicles, the spreader features a wireless RF-remote that provides an easy, convenient way to control spinner speed. Install in 15 minutes; simply insert the spreader into any existing 2" hitch receiver mount, connect to a standard 7-pin trailer plug and you control the speed with the push button wireless remote. Patented 12V electric drive/transmission is sealed to prevent contamination and spreads to 25 ft. Spreader has no pulleys, sprockets, belts or chains for very low maintenance. Polyethylene hopper eliminates corrosion issues. Assembles easily. 2 Year Limited Warranty.
This unit features a vertical high-flow auger and is designed to handle bagged rock salt and calcium flake.
PRICE
$1,107.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 30 in |
| Height | 32 in |
| Weight Capacity | 240 lbs |
| Weight | 68 lbs |
| Spread Width | 25 ft |
Product Details
| Assembly Required | Yes |
| Type | Tailgate Spreader |
| Horsepower | 1/2 HP |
| Color | Yellow |
| Spreader Type | Tailgate |
| Spinner Type | 10" Fiberglass |
| Mounting Location | 2" Receiver |
| Capacity | 3 ft³ |
| Voltage | 12 V |
| Control | Wireless 2 Speed Controller |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | SR-210 |
| Spreading Material | Rock Salt |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |